Beli ratchet cable cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Tang Pemotong Kabel Ratchet
    Mulai

    Rp819.900

    KRISBOW Tang Pemotong Kabel Ratchet
    Deskripsi:
    RATCHET CABLE CUTTER 240MM2 LRRCC24- APPLICABLE FOR CUTTING COPPER AND ALUMINIUM CABLE UP TO 240MM2 / DIAMETER: 32MM- COMFORT RUBBER GRIP
    atribut:
    • Type: Manual tool
    • Dimensions (cm): 35x14x3
    • Size (mm²): 240
  2. KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Mulai

    Rp8.199.900

    KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)
    Deskripsi:
    - For cutting copper and aluminium single conductors as well as multiple stranded cables- Not suitable for steel wire, wire ropes and fine-stranded (highly flexible) conductors- Precision-ground, hardened blades- Clean and smooth cut without crushing and deformation- One-hand operation using ratchet principle- Little handforce required due to very high transmission ratio- Two-stage ratchet drive for easy cutting- Simple handling as a result of low weight and compact design - can be used even in confined areas- Pinch guard prevents operators' fingers being pinched- High-grade special tool steel, forged, oil-hardened
    atribut:
    • Handles: insulated with multi-component grips, VDE-tested
    • Pliers: black lacquered
    • REACH Compliant: no
    • RohS Compliant: no
    • VDE Tested: yes
  3. MAXPRO Ratchet Cable Cutter
    Mulai

    Rp869.900

    MAXPRO Ratchet Cable Cutter
    Deskripsi:
    Cut off copper aluminium core armored cable under 300mm² Cut 1000 pairs of communication cablesWith Bag
  4. SATA VDE Insulated Ratcheting Cable Cutter
    Mulai

    Rp5.199.900

    SATA VDE Insulated Ratcheting Cable Cutter
    Deskripsi:
    93113 VDE Insulated Ratchet Cable Cutter 240mm² Product Description ● Two-stage transmission for effortless cutting ● Special linkage feed mechanism for faster feed and higher cutting efficiency ●×
  5. monotaro Ratchet Cable Cutter
    Mulai

    Rp1.599.900

    monotaro Ratchet Cable Cutter
    Deskripsi:
    It is convenient because it is a ratchet type.. It is used for general electric construction, substation construction work and communication line installation work etc. It is suitable for work such as CV, IV, SV (VVR).Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Blade Part Strength: HRC 51 to 55
    • Material: SKD61
    • Overall Length (mm): 250
    • Weight (kg): 0.7
    • Cutting Capacity (mm²): 240
  6. Sumo Ladder Trolley (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

    Sumo Ladder Trolley (Tangga Dorong Gudang)
    atribut:
    • Capacity (kg): 350
  7. Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.999.900

    Sumo Ladder Trolley NST Series (Tangga Dorong Gudang)
    Deskripsi:
    - 6th generation sturdy & proven design, easy to manufacture yet stable at height.- A wide range of ladder trolleys available from 5 to 14 steps.- Designed for warehouse, factories, retails areas with good storage racks.- Non-slip expanded metal step provide firm grip.- Safety cage at top deck and bottom goods platform.- Capacity 150 kg
    atribut:
    • Finishing: Bright Red Epoxy Powder Coating
    • Maximum Loading Capacity (kg): 150
    • Wheel: Front 2 Swivel 4inch Polyurethane Wheels. 8inch Rubber Wheels Mounted on 2 Rear Axles
  8. Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Mulai

    Rp7.499.900

    Superform Ladder Trolley Warehouse Sumo (Tangga Dorong Gudang)
    Deskripsi:
    Stable, yet easily manoeuvrable. - 5th generation, sturdy & proven design, easy to manoeuvre yet stable at height. - A wide range of ladder trolleys available from 5 to 10 steps with top loading of 150kg. - Designed for warehouses, factories, retail areas with goods storage racks. - Non slip expanded metal steps provide firm grip. - Safety Cage at top deck and bottom goods platform.
    atribut:
    • Finishing: High Gloss Painting
    • Wheel (inch): 5 (PU Cast Iron)
    • Loading (kg): TOP 150 / UDL
    • Dimensions b (mm): 915.0
    • Maximum Loading Capacity (kg): 350
  9. TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Mulai

    Rp119.900

    TEKIRO Cutting Pliers Cable (Tang Potong Kabel)
    Deskripsi:
    TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mm
    atribut:
    • Material: Chrome Vanadium
  10. SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp539.900

    SNDWAY Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
  11. TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp309.900

    TEKIRO Cable Stripper Pliers Automatic (Tang Pengupas Kabel)
    Deskripsi:
    Automatic Wire Stripper TEKIRO - Tang Kupas Kabel Otomatis TekiroTEKIRO TANG PENGUPAS KABEL AUTOMATIS Merupakan alat untuk memotong atau mengupas kabel dengan bebagai macam ketebalan. Alat ini memiliki mata pisau beberapa ukuran mata sehingga tidak akan merusak kabel di dalamnya. Terbuat dari material berkualitas dan awet.Fungsi : memotong dan mengupas kabel.Material : CR-V
    atribut:
    • Size (inch): 8
    • Tension Knob Micro Adjust (AWG/mm²): 30/0.05
    • Dimension 1 (mm): 205
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 52
    • Dimension 4 (mm): 152
  12. Kennedy Cable Cutter Lever Type
    Mulai

    Rp2.199.900

    Kennedy Cable Cutter Lever Type
    Deskripsi:
    These cable cutters have heat-treated cutting edges and are designed to cut copper/aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force.
  13. Pro'sKit Solder Paste
    Mulai

    Rp57.900

    Pro'sKit Solder Paste
    Deskripsi:
    Composed of metal powder activated flux and blending agents.
    atribut:
    • Tank Size (mm): Ø66x17
    • Individual Packing: Polybag
  14. KNIPEX Crimping Pliers (Tang Crimping)
    Mulai

    Rp739.900

    KNIPEX Crimping Pliers (Tang Crimping)
    Deskripsi:
    - For cutting cables, stripping wire and crimping insulated and non-insulated terminals, connectors and plug type connectors- With threaded holes for cutting copper and brass screws threaded M 2.6 / M 3 / M 3.5 / M 4 and M 5- Bolted joint for higher stability and even movement- Special steel, high-strength
  15. KRISBOW Tang Pemotong Kabel
    Mulai

    Rp729.900

    KRISBOW Tang Pemotong Kabel
    atribut:
    • Material: Steel
    • Applications: Cutting Wire
Daftar Harga ratchet cable cutter Terbaru November 2026
KRISBOW Tang Pemotong Kabel RatchetRp819.900
KNIPEX Cable Cutter Ratchet Action (Tang Potong Kabel)Rp8.199.900
MAXPRO Ratchet Cable CutterRp869.900
BESTIR Ratchet Cable CutterRp719.900
OPT Ratchet Cable CutterRp1.599.900
SATA VDE Insulated Ratcheting Cable CutterRp5.199.900
monotaro Ratchet Cable CutterRp1.599.900
Sumo Ladder Trolley (Tangga Dorong Gudang)Rp3.499.900
KRISBOW Tang Pemotong KabelRp639.900
Wipro Cable Cutter (Gunting Kabel)Rp86.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)